25 in. Starter Tower in Pure White
Suite Symphony™ 25 in. Starter Tower in Pure White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with closets 7' - 10' wide
- Suite Symphony™
- Starter kit includes tower and 3 shelf rods
Specifications
- Collection:
- Suite Symphony™
- Color Finish Name:
- Pure White
- Depth:
- 14 in
- Height:
- 82-1/4 in
- Material:
- Laminated Wood
- Width:
- 25 in