20 ft. Pipe
20 ft. Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 8 in
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Compression
- End Connections:
- OD Compression
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in x 8 in
- Length:
- 20 ft
- Product Type:
- Pipe