6 in. Plastic Pipe
6 in. Plastic Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 6 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- PipeTubing Size:
- 6 in
- Wall Thickness:
- 0.083 in