8 in. OD Plain Tube
8 in. OD Plain Tube
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- GSA Approved:
- No
- Gauge (metal):
- 10 ga
- IAPMO Listed -:
- No