16 in. Flanged x Mechanical Joint Ductile Iron Resilient Wedge Gate Valve

You last purchased this on
 
Clow Valve

F-6106 series 16 in. Flanged x Mechanical Joint Ductile Iron Resilient Wedge Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clow Valve

F-6106 series 16 in. Flanged x Mechanical Joint Ductile Iron Resilient Wedge Gate Valve

  • Fast #
  • Part #CF6106LA16OL
  • Item #4239156
  • Manufacturer Part #F6106 16 LA OL
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM D-249
AWWA:
AWWA C-509, AWWA C-550
Application:
Sewage
Coating:
Fusion Bonded Epoxy
Collection:
F-6106 series
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Mechanical Joint
End Connections:
Flanged x Mechanical Joint
FM Approved:
Yes
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
250
UL Listed:
Yes
Valve Body Style:
Resilient Seated
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Operating Nut
Valve Size:
16 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve