2 in. Threaded Open Right Resilient Wedge Gate Valve

You last purchased this on
 
Clow Valve

F-6103 Series 2 in. Threaded Open Right Resilient Wedge Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clow Valve

F-6103 Series 2 in. Threaded Open Right Resilient Wedge Gate Valve

  • Fast #
  • Part #CF6103K
  • Item #1755138
  • Manufacturer Part #F6103 2
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-509, AWWA C-550
Coating:
Fusion Bonded Epoxy
Collection:
F-6103 Series
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Length:
5-1/4 in
Material:
Ductile Iron
NSF Certified:
No
Pressure - High:
250
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Open Right
Valve Size:
2 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve