6 ft. 6 in. Assembled Fire Hydrant
Eddy 6 ft. 6 in. Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
Documents
Specifications
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-502
- Collection:
- Eddy
- Depth of Trench:
- 6 ft 6 in
- Valve Size:
- 5-1/4 in