Eddy 6 ft. Assembled Fire Hydrant

Part #CF2641514UOLLD  |  Item #4221381  |  Manufacturer Part #F2641514UOLLD

Depth of Trench:

6 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Eddy

Depth of Trench: 6 ft

FM Approved: No

UL Listed: No

Valve Size: 5-1/4 in