6 ft. Assembled Fire Hydrant
Eddy 6 ft. Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Eddy
- Depth of Trench:
- 6 ft
- FM Approved:
- No
- UL Listed:
- No
- Valve Size:
- 5-1/4 in