Clow Valve
F-6100 Series 12 in. Open Left Resilient Wedge Gate Valve
Part #CF6100LA12OLNDZ | Item #4912833 | Manufacturer Part #F6100 12 LA OL NDZ
Valve Size
Product Details
Lead Law Compliant
Specifications
ANSI Specifications: ANSI A21.11
AWWA Specifications: [AWWA C-550, AWWA C-509]
Coating: Fusion Bonded Epoxy
Collection: F-6100 Series
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: No
Lead Law Compliant: Yes
Length: 16 in
Material: Ductile Iron
Maximum Pressure: 250 psi
NSF Certified: No
UL Listed: No
Valve Body Style: Resilient Seated
Valve Size: 12 in
Valve Stem: Non-rising
Valve Type: Gate Valve
Width: 18 in