14 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)
F-6100 Series 14 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stainless steel hardware 304 stainless steel nuts and bolts provide long-life corrosion protection
- Copper alloy stem long, trouble-free life with high strength, non-corrosive copper alloy stem and stem nut
- Open left direction
- Minimal flow loss smooth, unobstructed waterway is free of pockets, cavities, and depressions allowing for minimal flow loss and lower pumping cost
- Elliptical bolt holes hole design on MJ connection eliminates the need for anti-rotation bolts
- Lifting lug integrated lifting lugs on follower plate for setting the valve into position
- With twin seal design
- 100% coated wedge 100% coated wedge ensures bubble-tight seal every time up to 250 psi
- Made in USA
- Easy storage pads on the bottom of all valves keep valve in upright position for easier storage and protection from the elements
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM D-429
- AWWA:
- AWWA C-515, AWWA C-550
- Application:
- Sewage
- Coating:
- Fusion Bonded Epoxy
- Collection:
- F-6100 Series
- Ductile Iron Pipe Type:
- Ductile Iron Mechanical Joint Pipe
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Length:
- 17 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Operating Nut
- Valve Port Opening:
- Full Port
- Valve Size:
- 14 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Sewer
- Weight:
- 625 lb