F-6100 Series 16 in. Mechanical Joint Ductile Iron Open Right Resilient Wedge Gate Valve

Part #CF6100LA16OR  |  Item #2149915  |  Manufacturer Part #F6100 16 LA OR

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Open right direction
  • Stainless steel hardware 304 stainless steel nuts and bolts provide long-life corrosion protection
  • Copper alloy stem long, trouble-free life with high strength, non-corrosive copper alloy stem and stem nut
  • 100% coated wedge 100% coated wedge ensures bubble-tight seal every time up to 250 psi
  • With twin seal design
  • Elliptical bolt holes hole design on MJ connection eliminates the need for anti-rotation bolts
  • Lifting lug integrated lifting lugs on follower plate for setting the valve into position
  • Minimal flow loss smooth, unobstructed waterway is free of pockets, cavities, and depressions allowing for minimal flow loss and lower pumping cost
  • Easy storage pads on the bottom of all valves keep valve in upright position for easier storage and protection from the elements
  • Made in USA

Specifications

ANSI Specifications: ANSI A21.11

ASTM Specifications: ASTM D-429

AWWA Specifications: [AWWA C-515, AWWA C-550]

Application: Sewage

Coating: Fusion Bonded Epoxy

Collection: F-6100 Series

Ductile Iron Pipe Type: Ductile Iron Mechanical Joint Pipe

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Length: 17 in

Material: Ductile Iron

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Recommended Valve Application: Water

UL Listed: Yes

Valve Body Material: Ductile Iron

Valve Body Style: Open Right

Valve Bonnet Type: Bolted

Valve Disc Material: Ductile Iron

Valve Operator: Operating Nut

Valve Port Opening: Full Port

Valve Seat Material: EPDM

Valve Size: 16 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Sewer

Weight: 701