Clow Valve
F-6100 Series 4 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve
Part #CF6100LAPOL | Item #70637 | Manufacturer Part #F6100 4 LA OL
Valve Size
Product Details
- Open left direction
- Copper alloy stem long, trouble-free life with high-strength, non-corrosive copper alloy stem and stem nut
- Stainless steel hardware 304 stainless steel nuts and bolts provide long-life corrosion protection
- 100% coated wedge a fully encapsulated wedge ensures a bubble-tight seal every time, up to rated pressure (250 psi), with its twin seal design
- Elliptical bolt holes hole design on MJ connection eliminates the need for anti-rotation bolts
- Epoxy coating a corrosion resistant fusion-bonded epoxy coating, conforming to AWWA C550 and certified by NSF 61, protects both the interior and the exterior of the valve
- Minimal flow loss a smooth, unobstructed waterway, which is free of pockets, cavities, and depressions, allows for minimal flow loss and lower pumping costs
- Easy storage pads on the bottom of all valves keep the valve in an upright position for easier storage and protection from the elements
- Replaceable O-rings upper O-rings are replaceable with the valve fully open and subjected to full-rated working pressure
- Made in USA
Documents
Specifications
ANSI Specifications: ANSI A21.11
ASTM Specifications: ASTM D-429
AWWA Specifications: [AWWA C-509, AWWA C-550]
Application: Sewage
Coating: Fusion Bonded Epoxy
Collection: F-6100 Series
Ductile Iron Pipe Type: Ductile Iron Mechanical Joint Pipe
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: Yes
Length: 9-1/2 in
Material: Ductile Iron
Maximum Pressure: 250 psi
NSF Certified: Yes
NSF Specifications: NSF 61
Recommended Valve Application: Water
UL Listed: Yes
Valve Body Material: Ductile Iron
Valve Body Style: Open Left
Valve Bonnet Type: Bolted
Valve Disc Material: Ductile Iron
Valve Operator: Operating Nut
Valve Port Opening: Full Port
Valve Seat Material: EPDM
Valve Size: 4 in
Valve Stem: Non-rising
Valve Type: Resilient Wedge Gate Valve
Waterworks Application: Sewer
Weight: 87