F-6100 Series 6 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

Part #CF6100LAUOL  |  Item #70638  |  Manufacturer Part #F6100 6 LA OL

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Open left direction
  • Copper alloy stem long, trouble-free life with high-strength, non-corrosive copper alloy stem and stem nut
  • Stainless steel hardware 304 stainless steel nuts and bolts provide long-life corrosion protection
  • 100% coated wedge a fully encapsulated wedge ensures a bubble-tight seal every time, up to rated pressure (250 psi), with its twin seal design
  • Elliptical bolt holes hole design on MJ connection eliminates the need for anti-rotation bolts
  • Epoxy coating a corrosion resistant fusion-bonded epoxy coating, conforming to AWWA C550 and certified by NSF 61, protects both the interior and the exterior of the valve
  • Minimal flow loss a smooth, unobstructed waterway, which is free of pockets, cavities, and depressions, allows for minimal flow loss and lower pumping costs
  • Easy storage pads on the bottom of all valves keep the valve in an upright position for easier storage and protection from the elements
  • Replaceable O-rings upper O-rings are replaceable with the valve fully open and subjected to full-rated working pressure
  • Made in USA

Specifications

ANSI Specifications: ANSI A21.11

ASTM Specifications: ASTM D-429

AWWA Specifications: [AWWA C-509, AWWA C-550]

Application: Sewage

Coating: Fusion Bonded Epoxy

Collection: F-6100 Series

Ductile Iron Pipe Type: Ductile Iron Mechanical Joint Pipe

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Length: 10-1/2 in

Material: Ductile Iron

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Recommended Valve Application: Water

UL Listed: Yes

Valve Body Material: Ductile Iron

Valve Body Style: Open Left

Valve Bonnet Type: Bolted

Valve Disc Material: Ductile Iron

Valve Operator: Operating Nut

Valve Port Opening: Full Port

Valve Seat Material: EPDM

Valve Size: 6 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Sewer

Weight: 136