24 in. Flanged Resilient Wedge Gate Valve with Spur Gear

You last purchased this on
 
Clow Valve

F-6102 Series 24 in. Flanged Resilient Wedge Gate Valve with Spur Gear

  • Fast #
  • Part #CF6102
  • Item #5113204
  • Manufacturer Part #F6102 24
4.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Clow Valve

F-6102 Series 24 in. Flanged Resilient Wedge Gate Valve with Spur Gear

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.1 Class 125
AWWA:
AWWA C-550, AWWA C-509
Coating:
Fusion Bonded Epoxy
Collection:
F-6102 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Material:
Ductile Iron
NSF Certified:
No
Pressure - Maximum:
250 psi
UL Listed:
No
Valve Body Style:
Resilient Seated
Valve Size:
24 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve