Clow Valve F-6102 Series Flanged Ductile Iron Open Right Resilient Wedge Gate Valve

CF6102OR

Manufacturer Part #: F-6102

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.1 Class 125
ASTM Specifications
ASTM A-536, ASTM B-584, ASTM D-395, ASTM D-429
AWWA Specifications
AWWA C-509, AWWA C-515, AWWA C-550
Application
Sewage
Coating
Fusion Bonded Epoxy
Collection
F-6102 Series
Ductile Iron Pipe Type
Ductile Iron Flanged Pipe
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
Length
8 in
Material
Ductile Iron
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
UL 262
Valve Body Style
Open Right
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Operating Nut
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
3 in
Valve Stem
Non-rising
Valve Type
Resilient Wedge Gate Valve
Waterworks Application
Sewer

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday