Clow Valve

F-6110 Series 4 in. Push On x IPS Ductile Iron Open Left Resilient Wedge Gate Valve

Part #CF6110POL  |  Manufacturer Part #F6110 4 OL

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI B16.1 Class 125

ASTM Specifications: [ASTM A-536, ASTM B-584, ASTM D-395, ASTM D-429]

AWWA Specifications: [AWWA C-509, AWWA C-550]

Application: Sewage

Coating: Fusion Bonded Epoxy

Collection: F-6110 Series

End Connection 1: Push On

End Connection 2: IPS

End Connections: Push On x IPS

FM Approved: Yes

Length: 13-1/2 in

Material: Ductile Iron

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: UL 262

Valve Body Style: Open Left

Valve Bonnet Type: Bolted

Valve Disc Material: Ductile Iron

Valve Operator: Operating Nut

Valve Port Opening: Full Port

Valve Seat Material: EPDM

Valve Size: 4 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Water