10 in. Flange x Push On Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)
F-6113 Series 10 in. Flange x Push On Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536, ASTM B-584, ASTM D-395, ASTM D-429
- AWWA:
- AWWA C-111, AWWA C-509, AWWA C-550
- Application:
- Sewage
- Coating:
- Fusion Bonded Epoxy
- Collection:
- F-6113 Series
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Push
- End Connections:
- Flanged x Push
- FM Approved:
- Yes
- Length:
- 16-3/16 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- UL Listed:
- UL 262
- Valve Body Style:
- Open Left
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Operating Nut
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 10 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Sewer