Clow Valve

F-6113 Series 6 in. Flanged x Push On Ductile Iron Open Left Resilient Wedge Gate Valve

Part #CF6113LAUOL  |  Manufacturer Part #F-6113-LA-6-OL

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI C111]

ASTM Specifications: [ASTM A-536, ASTM B-584, ASTM D-395, ASTM D-429]

AWWA Specifications: [AWWA C-111, AWWA C-509, AWWA C-550]

Application: Sewage

Coating: Fusion Bonded Epoxy

Collection: F-6113 Series

Ductile Iron Pipe Type: Ductile Iron Flanged Pipe

End Connection 1: Flanged

End Connection 2: Push On

End Connections: Flanged x Push On

FM Approved: Yes

Length: 12-5/8 in

Material: Ductile Iron

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: UL 262

Valve Body Style: Open Left

Valve Bonnet Type: Bolted

Valve Disc Material: Ductile Iron

Valve Operator: Operating Nut

Valve Port Opening: Full Port

Valve Seat Material: EPDM

Valve Size: 6 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Sewer