12 in. Mechanical Joint Ductile Iron Open Right Resilient Seated Tapping Valve (Less Accessories)

You last purchased this on
 
Clow Valve

F-6114 Series 12 in. Mechanical Joint Ductile Iron Open Right Resilient Seated Tapping Valve (Less Accessories)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clow Valve

F-6114 Series 12 in. Mechanical Joint Ductile Iron Open Right Resilient Seated Tapping Valve (Less Accessories)

  • Fast #
  • Part #CF6114LA12OR
  • Item #1855469
  • Manufacturer Part #F6114LA12OR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM D-429, ASTM A-536, ASTM B-584, ASTM A-126 Class B, ASTM D-395
AWWA:
AWWA C-509, AWWA C-550, AWWA C-515
Coating:
Fusion Bonded Epoxy
Collection:
F-6114 Series
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Length:
15 in
MSS:
MSS SP-60
Material:
Ductile Iron, Rubber
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
500 psi
UL Listed:
Yes
Valve Body Style:
Resilient Seated
Valve Disc Material:
Cast Iron
Valve Size:
12 in
Valve Stem:
Rising
Waterworks Application:
Sewer