F-6114 Series 16 in. Mechanical Joint Ductile Iron-Rubber Resilient Seated Waterworks Tapping Valve

Part #CF6114LA16OL  |  Item #2150752  |  Manufacturer Part #F6114 16 LA OL

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI A21.11

ASTM Specifications: [ASTM D-429, ASTM A-536, ASTM B-584, ASTM A-126 Class B, ASTM D-395]

AWWA Specifications: [AWWA C-509, AWWA C-550, AWWA C-515]

Coating: Fusion Bonded Epoxy

Collection: F-6114 Series

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Length: 16-1/4 in

MSS Specifications: MSS SP-60

Material: [Ductile Iron, Rubber]

Maximum Pressure: 500 psi

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: Yes

Valve Body Style: Resilient Seated

Valve Disc Material: Cast Iron

Valve Size: 16 in

Valve Stem: Rising

Waterworks Application: Sewer