2-1/2 x 4 in. Assembled Fire Hydrant
F2000 Series 2-1/2 x 4 in. Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-307 Grade B
- AWWA:
- AWWA C-503-82
- Collection:
- F2000 Series
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 2-1/2 in x 4 in
- Material:
- Bronze
- Pressure - Maximum:
- 200 psi