8 ft. Flanged 6 x 2-1/2 x 4-1/2 in. Assembled Fire Hydrant
F2000 Series 8 ft. Flanged 6 x 2-1/2 x 4-1/2 in. Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- F2000 Series
- Depth of Trench:
- 8 ft
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 4-1/2 in
- Fitting Sizes:
- 6 in x 2-1/2 in x 4-1/2 in
- UL Listed:
- No