F2000 Series Flanged 6 x 2-1/2 x 4-1/2 in. Assembled Fire Hydrant

Part #C2065URRL  |  Item #1350742  |  Manufacturer Part #2065

Fitting Sizes:

6 in x 2-1/2 in x 4-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AWWA Specifications: [AWWA C-503, AWWA C-550]

Collection: F2000 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connection 3: Flanged

End Connection 4: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 2-1/2 in

Fitting Size 3: 4-1/2 in

Fitting Size 4: 4-1/2 in

Fitting Sizes: 6 in x 2-1/2 in x 4-1/2 in

Material: Bronze

Maximum Pressure: 200 psi

UL Listed: No