Flanged 6 x 2-1/2 x 4 in. Assembled Fire Hydrant

You last purchased this on
 
Clow Valve

Model 2050 Flanged 6 x 2-1/2 x 4 in. Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clow Valve

Model 2050 Flanged 6 x 2-1/2 x 4 in. Assembled Fire Hydrant

  • Fast #
  • Part #CLO2050
  • Item #1448306
  • Manufacturer Part #2050
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-503, AWWA C-550
Collection:
Model 2050
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connections:
Flanged x Flanged x Flanged
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
4 in
Fitting Sizes:
6 in x 2-1/2 in x 4 in
GSA Approved:
No
Material:
Bronze
NSF Certified:
No
Pressure - High:
200
Pressure - Maximum:
400 psi
UL Listed:
No
Valve Size:
6-1/2 in