Clow Valve F2000 Series Flanged 6 x 2-1/2 x 4-1/2 in. Assembled Fire Hydrant

CLO2065SD

Manufacturer Part #: 2065SD

Fitting Sizes

6 in x 2-1/2 in x 4-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-307, ASTM D-2000
AWWA Specifications
AWWA C-503, AWWA C-550
Collection
F2000 Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connection 4
Flanged
End Connections
Flanged
FM Approved
Yes
Fitting Size 1
6 in
Fitting Size 2
2-1/2 in
Fitting Size 3
4-1/2 in
Fitting Size 4
4-1/2 in
Fitting Sizes
6 in x 2-1/2 in x 4-1/2 in
UL Listed
Yes
Valve Size
5-1/2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday