Model 850 Threaded Assembled Fire Hydrant

You last purchased this on
 
Clow Valve

Model 850 Model 850 Threaded Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clow Valve

Model 850 Model 850 Threaded Assembled Fire Hydrant

  • Fast #
  • Part #CLO850SD
  • Item #3410780
  • Manufacturer Part #850SD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Requires Certification

Specifications

ANSI:
ANSI 150
AWWA:
AWWA C-503, AWWA C-550
Collection:
Model 850
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Material:
Ductile Iron, Grey Iron
NSF Certified:
Yes
Pressure - Maximum:
400 psi
UL Listed:
Yes
Valve Size:
4-1/2 in
Weight:
115 lb