F800 Series 4-1/2 x 2-1/2 in. Assembled Fire Hydrant

Part #C8508H  |  Item #3266770  |  Manufacturer Part #850-8H

Fitting Sizes:

4-1/2 in x 2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: F800 Series

FM Approved: No

Fitting Size 1: 4-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 4-1/2 in x 2-1/2 in

UL Listed: No