0 items

Clow Valve F-6113 Series Flange Open Left Push-On Gate Valve

CF6113LAOL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI C111
ASTM Specifications
ASTM A-536, ASTM B-584, ASTM D-395, ASTM D-429
AWWA Specifications
AWWA C-111, AWWA C-509, AWWA C-550
Application
Sewage
Coating
Fusion Bonded Epoxy
Collection
F-6113 Series
Ductile Iron Pipe Type
Ductile Iron Flanged Pipe
End Connection 1
Flanged
End Connection 2
Push On
End Connections
Flanged x Push On
FM Approved
Yes
Length
12-5/8 in
Material
Ductile Iron
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
UL 262
Valve Body Style
Resilient Seated
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Operating Nut
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
6 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valves
Waterworks Application
Sewer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday