Clow Valve Hydrant Extension

CR16206

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
5-1/4 in MVO Medallion Fire Hydrant
Depth of Trench
6 in
Fitting Size 1
5-1/4 in
Fitting Sizes
5-1/4 in
Product Type
Hydrant Extension

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday