Model 850 Threaded 4-1/2 x 2-1/2 in. Assembled Fire Hydrant
Model 850 Model 850 Threaded 4-1/2 x 2-1/2 in. Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Documents
Specifications
- ANSI:
- ANSI 150
- AWWA:
- AWWA C-503, AWWA C-550
- Collection:
- Model 850
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 4-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 4-1/2 in x 2-1/2 in
- Material:
- Ductile Iron, Grey Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- UL Listed:
- Yes
- Weight:
- 115 lb