0 items

Clow Valve Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

C2638030117400

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AWWA Specifications
AWWA C-515
Coating
Fusion Bonded Epoxy
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Material
Ductile Iron
Maximum Pressure
250 psi
Valve Size
6 in
Valve Stem
Non-rising Valve Stem

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday