0 items

Clow Valve F-6114 Series Mechanical Joint Ductile Iron Resilient Wedge Open Left Gate Valve

CF6114LAOL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
ASTM Specifications
ASTM A-126 Class B, ASTM A-536, ASTM B-584, ASTM D-395, ASTM D-429
AWWA Specifications
AWWA C-509, AWWA C-515, AWWA C-550
Coating
Fusion Bonded Epoxy
Collection
F-6114 Series
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
Yes
Length
9-1/4 in
MSS Specifications
MSS SP-60
Material
Ductile Iron, Rubber
Maximum Pressure
500 psi
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes
Valve Body Style
Resilient Seated
Valve Disc Material
Cast Iron
Valve Size
4 in
Valve Stem
Rising Valve Stem
Waterworks Application
Sewer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday