0 items

Clow Valve Mechanical Joint x Flanged Gate Valve

C263821117400

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI B16.1 CL 125
AWWA Specifications
AWWA C-515
End Connection 1
Mechanical Joint
End Connection 2
Flanged
FM Approved
No
Length
14-1/4 in
Material
Ductile Iron
Maximum Pressure
500 psi
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Size
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday