3 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

You last purchased this on
 
Clow Valve

Medallion 3 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clow Valve

Medallion 3 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

  • Fast #
  • Part #CF2545514LAOLNGLND
  • Item #5025974
  • Manufacturer Part #F2545 GLND
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Medallion
Depth of Trench:
3 ft 6 in
End Connection 1:
Flanged, Mechanical Joint, Tyton Joint
End Connection 2:
Flanged, Mechanical Joint, Tyton Joint
End Connections:
Flanged;Mechanical Joint;Tyton Joint
FM Approved:
No
UL Listed:
No
Valve Size:
5-1/4 in