Medallion 3 ft. 6 in. Flanged or Mechanical Joint or Tyton Joint Assembled Fire Hydrant
Medallion Medallion 3 ft. 6 in. Flanged or Mechanical Joint or Tyton Joint Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AWWA:
- AWWA C-502, AWWA C-550
- Collection:
- Medallion
- Depth of Trench:
- 3 ft 6 in
- End Connection 1:
- Flanged, Mechanical Joint, Tyton Joint
- End Connection 2:
- Flanged, Mechanical Joint, Tyton Joint
- End Connections:
- Flanged;Mechanical Joint;Tyton Joint
- FM Approved:
- Yes
- Height:
- 32-3/4 in
- Material:
- Ductile Iron, Cast Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- UL Listed:
- UL 246
- Valve Size:
- 5-1/4 in