4 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant
Medallion 4 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AWWA:
- AWWA C-502
- Collection:
- Medallion
- Depth of Trench:
- 4 ft 6 in
- End Connection 1:
- Flanged, Mechanical Joint, Tyton Joint
- End Connection 2:
- Flanged, Mechanical Joint, Tyton Joint
- End Connections:
- Flanged;Mechanical Joint;Tyton Joint
- FM Approved:
- No
- UL Listed:
- No
- Valve Size:
- 5-1/4 in