Clow Valve

Medallion 4 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

Part #CF2545514LAOLRTEMP  |  Manufacturer Part #F2545 TEMPE 4 6

Depth of Trench

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Medallion

Depth of Trench: 4 ft 6 in

End Connection 1: [Flanged, Mechanical Joint, Tyton Joint]

End Connection 2: [Flanged, Mechanical Joint, Tyton Joint]

End Connections: Flanged;Mechanical Joint;Tyton Joint

FM Approved: Yes

UL Listed: Yes

Valve Size: 5-1/4 in