Clow Valve

Medallion 6 in. Assembled Fire Hydrant

Part #C414065Z14DL022  |  Manufacturer Part #414065Z14DL022

Valve Size:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AWWA Specifications: [AWWA C-502, AWWA C-508, AWWA C-550]

Collection: Medallion

FM Approved: Yes

Maximum Pressure: 250 psig

UL Listed: Yes

Valve Size: 6 in