Medallion 8 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

Part #CMXUOL6MJSRED  |  Item #4458985  |  Manufacturer Part #F2545 7532 8 6

Depth of Trench:

8 ft 6 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Medallion

Depth of Trench: 8 ft 6 in

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

UL Listed: No