Clow Valve

Model 2638 10 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

Part #C26381030117400  |  Manufacturer Part #26381030117400

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI A21.11

AWWA Specifications: AWWA C-515

Collection: Model 2638

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Material: Ductile Iron

Maximum Pressure: 500 psi

NSF Certified: No

UL Listed: Yes

Valve Body Style: Open Left

Valve Port Opening: Full Port

Valve Size: 10 in

Valve Type: Resilient Wedge Gate Valve