0 items

Clow Valve Resilient Wedge Gate Valve with 2-1/2 in. Nut

CI08002

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Fusion Bonded Epoxy
Material
Cast Iron
Maximum Pressure
250 psi
Valve Size
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday