14 in. Tyton Joint Ductile Iron Pipe
14 in. Tyton Joint Ductile Iron Pipe
Package Quantity Info:
FT: 1 ST: 20 BD: 100-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI A21.50, ANSI A21.51, ANSI 61
- AWWA:
- AWWA C-150, AWWA C-151
- Application:
- Water
- Ductile Iron Class:
- CL52
- Ductile Iron Pipe Type:
- Ductile Iron Tyton Joint Pipe
- End Connection 1:
- Tyton Joint
- End Connection 2:
- Tyton Joint
- End Connections:
- Tyton Joint
- FM Approved:
- Yes
- Length:
- 20 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Double Cement Lining
- PipeTubing Size:
- 14 in
- Pressure Class:
- 200#
- Thickness:
- 0.28 in