Clow Water Systems

20 in. Tyton Joint CL52 Ductile Iron Cable Bond Pipe

Part #DI52TJPCB20

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #DI52TJPCB10

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #DI52TJPCB12

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #DI52TJPCB14

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #DI52TJPCB16

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • Part #DI52TJPCB20

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #DI52TJPCB24

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 72 in

    Part #DI52TJPCB30

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #DI52TJPCB36

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DI52TJPCBP20

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DI52TJPCBU

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DI52TJPCBX

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: [ANSI C151, ANSI A21.51]

AWWA Specifications: [AWWA C-151, AWWA A-21.51]

Application: [Water, Sewage]

Ductile Iron Class: CL52

Ductile Iron Pipe Type: Ductile Iron Tyton Joint Pipe

End Connection 1: Tyton Joint

End Connection 2: Tyton Joint

End Connections: Tyton Joint

Material: Ductile Iron

Pipe Lining: Cement-lined