8 in. x 20 ft. Tyton Joint 200# CL52 Ductile Iron Pipe with Double Cement Lining

You last purchased this on
 
Clow Water Systems

8 in. x 20 ft. Tyton Joint 200# CL52 Ductile Iron Pipe with Double Cement Lining

  • Fast #
  • Part #DI52TJPCBX
  • Item #3103804
4.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Clow Water Systems

8 in. x 20 ft. Tyton Joint 200# CL52 Ductile Iron Pipe with Double Cement Lining

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.5, ANSI A21.51, ANSI C104, ANSI C105, ANSI C111, ANSI C151
AWWA:
AWWA A-21.11, AWWA A-21.4, AWWA A-21.5, AWWA A-21.51, AWWA C-104, AWWA C-105, AWWA C-111, AWWA C-151
Application:
Sewage, Water
Ductile Iron Class:
CL52
Ductile Iron Pipe Type:
Ductile Iron Tyton Joint Pipe
End Connection 1:
Tyton Joint
End Connection 2:
Tyton Joint
End Connections:
Tyton Joint
FM Approved:
No
Length:
20 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Double Cement Lining
PipeTubing Size:
8 in
Pressure Class:
200#
UL Listed:
No