0 items

Clow Water Systems CL50 Ductile Iron Tyton Joint Cement Lined Pipe

DI50TJPCB

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI A21.4, ANSI A21.5, ANSI A21.51, ANSI C104, ANSI C105, ANSI C111, ANSI C151
AWWA Specifications
AWWA A21.11, AWWA A21.4, AWWA A21.5, AWWA A21.51, AWWA C-104, AWWA C-105, AWWA C-111, AWWA C-151
Ductile Iron Class
CL50
End Connection 1
Tyton Joint
End Connection 2
Tyton Joint
Material
Ductile Iron
Pipe Tubing Size
10 in
Thickness
0.29 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday