0 items

Clow Water Systems CL52 Ductile Iron Tyton Joint Cement Lined Pipe

DI52TJPCB

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI A21.50, ANSI A21.51
AWWA Specifications
AWWA C-150, AWWA C-151
Application
Water
Ductile Iron Class
CL52
End Connection 1
Tyton Joint
End Connection 2
Tyton Joint
Length
20 ft
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Lining
Double Cement Lining
Pipe Tubing Size
4 in
Pressure Class
200#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday