Clow Water Systems Tyton Joint Ductile Iron Pipe

DI53TJPCB

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
Ductile Iron Class
CL53
Ductile Iron Pipe Type
Ductile Iron Tyton Joint Pipe
End Connection 1
Tyton Joint
End Connection 2
Tyton Joint
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday