1/4 in.-20 Nylon Insert Lock Nut
1/4 in.-20 Nylon Insert Lock Nut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Energy Star Compliant:
- No
- Gauge (metal):
- 18.8 ga
- IAPMO Listed -:
- No
- Material:
- Stainless Steel, Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Product Type:
- Lock Nut
- Size:
- 1/4 in-20
- Thread Size:
- 20 mm
- Width:
- 1/4 in