CMC Series OD Tube x MNPT Straight 316 Stainless Steel Compression Connector

HCMCN316

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME SA-479
ASTM Specifications
ASTM A-276, ASTM A-479
Clean Bagged
No
Collection
CMC Series
End Connection 1
OD Tube
End Connection 2
MNPT
End Connections
OD Tube x MNPT
FM Approved
No
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
IAPMO Listed
No
Length
35-81/100 in
Material
Stainless Steel
Material Type
316
Maximum Pressure
3300 psig
Maximum Temperature
1200
Minimum Temperature
-321
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday